0 items

Motors & Armatures 240 V 2-Pole Contactor

MAR9123

AMP

Starting at $12.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CSA certified
  • Five year warranty
  • Made in the USA
  • Small, compact design
  • Straight through wiring to speed installation
  • UL listed
  • Universal mounting base
  • Used on air conditioning, refrigeration, and electric resistance heating

SPECIFICATIONS

AMP
30
Depth
3-1/4 in
Height
2-11/25 in
UL Listed
Yes
Volts
230V
Width
2-13/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday