0 items

Motors & Armatures Jard® 24V 1.5-Pole Contactor with Lugs

MAR1715

AMP

Starting at $10.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for use on refrigeration, A/C and electric heating systems
  • Industry standard size and mounting
  • JARD® definite purpose contactors
  • Poles: 1.5
  • Straight through wiring
  • Terminals: box lug
  • Universal mounting base

SPECIFICATIONS

AMP
40
Collection
Jard®
Depth
2 in
Height
2-19/50 in
UL Listed
No
Volts
24V
Width
3-29/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday