24V Sequencer Relay
24V Sequencer Relay
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-connect terminals
- Various mounting positions
- Solid state dependability
- Full load rated auxiliary contacts
- Shock and vibration resistant
Documents
Specifications
- AMP:
- 25
- Application:
- Electric Furnace, Baseboard Heaters
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Heat Sequencer
- Stages:
- Single
- Volts:
- 24V
- Weight:
- .25 lb