18 Amp 24V Flange Mount SPNO-SPNC Relay with 1/4 in. Quick Connect Terminals
18 Amp 24V Flange Mount SPNO-SPNC Relay with 1/4 in. Quick Connect Terminals
Frequently Purchased Together
Product Details
- Provides switching of heavier loads with a compact size relay
- Features 1/4" quick connect terminals
- MARS® SPNO-SPNC heavy-duty fan relay
Documents
Specifications
- AMP:
- 18
- Type:
- MAR90380
- UL Listed:
- Yes
- Volts:
- 24V