Motors & Armatures 24V SPST Relay

MAR90290

Volts

24V

$13.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Features 1/4" quick- connect terminals
  • Packaged with instructions and cross reference
  • Switching relay
  • Universal mounting bracket

SPECIFICATIONS

AMP
18
Depth
1-7/10 in
Height
3 in
Type
SPST
UL Listed
Yes
Volts
24V
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday