3-1/2 in. Rectangular Inspection Glass Mirror with Extendable Arm

You last purchased this on
 
MARS

3-1/2 in. Rectangular Inspection Glass Mirror with Extendable Arm

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

3-1/2 in. Rectangular Inspection Glass Mirror with Extendable Arm

  • Fast #
  • Part #MAR79353
  • Item #1152752
  • Manufacturer Part #79353
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 11 in to 12 in extendible arm
  • Requires Certification

Documents


Specifications

Height:
2 in
Length:
3-1/2 in
Number of Tools Included:
1
Size:
2-1/8 in x 3-1/2 in
Tool Type:
Mirror
Width:
2-1/8 in