0 items

Motors & Armatures 3/4 hp 115V Blower Motor

MAR03589

Horsepower

3/4 hp

$193.35

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • All angle sleeve bearing
  • Capacitor requirement noted on motor label
  • Direct drive
  • Features 26" leads
  • Includes 2-1/4" resilient rings
  • OAO enclosure
  • Reversible rotation

SPECIFICATIONS

AMP
11.2
Blower Type
3 Speed
Horsepower
3/4 hp
RPM
1075
Volts
115V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday