0 items

Motors & Armatures 3-5/8 in. 370V Run Capacitor

MAR127

MFD Rating

Starting at $14.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

SPECIFICATIONS

Height
3-5/8 in
MFD Rating
40/10 mfd
Shape
Round
Temperature Range
-40 to 70 Deg C
UL Listed
No
Volts
370V
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday