0 items

Motors & Armatures 30 Amp 24 V 1-Pole Contactor

MAR17301

  • AMP
  • PRICE

DESCRIPTION

  • Industry standard size and mounting
  • Power: 24V; 30A
  • Small size speeds installation
  • Straight thru wiring speeds installation

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Depth
2 in
Height
2-1/2 in
UL Listed
Yes
Volts
24V
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday