14-19/50 in. 30A 240V Three Phase Fused Disconnect

You last purchased this on
 
MARS

Series 833 14-19/50 in. 30A 240V Three Phase Fused Disconnect

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Series 833 14-19/50 in. 30A 240V Three Phase Fused Disconnect

  • Fast #
  • Part #MAR83322
  • Item #1441633
  • Manufacturer Part #83322
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rainproof, NEMA 3R enclosure
  • Three-phase fused disconnect
  • Single phase 240V, 10,000 rated
  • Requires Certification

Documents


Specifications

AMP:
30
Coating:
Zinc Plated
Collection:
Series 833
Depth:
5-19/100 in
Height:
14-19/50 in
Material:
Steel
NEMA:
NEMA 3R
Phase:
Three Phase
UL Listed:
Yes
Volts:
240V
Width:
7-1/4 in