0 items

Motors & Armatures 30A 2-Port Contactor with Lugs

MAR1732

Volts

Starting at $11.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for use on refrigeration, a/c and electric heating systems
  • Industry standard size and mounting
  • JARD® definite purpose contactors
  • Poles: 2
  • Straight through wiring
  • Terminals box lug
  • Universal mounting base

SPECIFICATIONS

AMP
30
Depth
2 in
Height
2-9/20 in
Phase
Double Phase
UL Listed
Yes
Volts
120V
Width
3-29/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday