0 items

Motors & Armatures 370V Round Run Cap

MAR1226

MFD Rating

Starting at $18.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

SPECIFICATIONS

Height
3-7/8 in
MFD Rating
45/5 mfd
Material
Aluminum
Shape
Round
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday