4-3/20 in. Variable Pitch Pull Bore

You last purchased this on
 
AirMARS

4-3/20 in. Variable Pitch Pull Bore

This product requires certification to purchase.
Brand image
You last purchased this on
 
AirMARS

4-3/20 in. Variable Pitch Pull Bore

  • Fast #
  • Part #MAR40839
  • Item #2475319
  • Manufacturer Part #40839
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hollow head set screws and keyset
  • Grooved pulley
  • Requires Certification

Documents


Specifications

Diameter:
4-3/20 in
Length:
5/8 in
Material:
Cast Iron
Origin:
Global
Pulley Type:
Blower Pulley
Sheave Type:
Variable Pitch Sheave