0 items

Motors & Armatures 40 / 3 Microfarads 370V Round Run Cap Jard

MAR12739

MFD Rating

40/3 mfd

$8.84

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Widest selection of ratings in the industry

SPECIFICATIONS

Height
3-3/25 in
MFD Rating
40/3 mfd
Material
Aluminum
Shape
Round
Temperature Range
-40 to 70 Deg C
Volts
370V
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday