3/4 in. Blower Accessory Cart (2 Pack)
400 Series 3/4 in. Blower Accessory Cart (2 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will fit any spider type bracket used on 9", 10", and 12" blowers
- Sintered bronze bushing pressed into steel bearing caps and cushioned in heavy neoprene conductive rubber
- Designed to give you fast, easy interchangeability
Documents
Specifications
- Blower Type:
- Belt Drive
- Bore Size:
- 3/4
- Collection:
- 400 Series
- Diameter:
- 3-3/5 in
- Length:
- 6-1/4 in
- Package Quantity:
- Pack of 2
- Width:
- 3-1/10 in