4-3/20 x 3/4 in. Variable Pitch Pulley
400 Series 4-3/20 x 3/4 in. Variable Pitch Pulley
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hollow head set screws and keyset
- Grooved pulley
Documents
Specifications
- Blower Type:
- Belt Drive
- Collection:
- 400 Series
- Diameter:
- 4-3/20 in
- Length:
- 3/4 in
- Material:
- Cast Iron
- Origin:
- Global
- Pulley Type:
- Blower Pulley
- Sheave Type:
- Variable Pitch Sheave