8 x 3/4 in. Blower Pulley

You last purchased this on
 
AirMARS

400 Series 8 x 3/4 in. Blower Pulley

This product requires certification to purchase.
Brand image
You last purchased this on
 
AirMARS

400 Series 8 x 3/4 in. Blower Pulley

  • Fast #
  • Part #MAR40811
  • Item #3927164
  • Manufacturer Part #40811
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes set screw and keyset
  • Cast iron
  • Light duty groove applications
  • Requires Certification

Documents


Specifications

Blower Type:
Belt Drive
Collection:
400 Series
Diameter:
8 in
Length:
3/4 in
Material:
Cast Iron
Pulley Type:
Blower Pulley
Sheave Type:
Single Groove Sheave