0 items

Motors & Armatures Blue Box™ 5-1/4 in. 370V Run Capacitor

MAR1201

MFD Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CSA certified
  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • UL Listed

SPECIFICATIONS

Collection
Blue Box™
Diameter
2-403/500 in
Height
5-1/4 in
MFD Rating
25/5 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
UL Listed
Yes
Volts
370V
Width
2-4/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday