5A Fuse (Pack of 5)
ATO/ATC 5A Fuse (Pack of 5)
Frequently Purchased Together
Product Details
- Fast acting
- Some applications include automobiles, trucks and other low voltage applications
- Automotive blade fuses
- Meets or exceeds OEM & SAE standards
- Commonly mounted in a fuse holder, block or panel
Documents
Specifications
- AMP:
- 5
- Application:
- Residential
- Collection:
- ATO/ATC
- Material:
- Plastic
- Package Quantity:
- Pack of 5
- Product Type:
- Blade Fuse
- UL Listed:
- Yes
- Volts:
- 32V