60A Cartridge Fuse
Class RK5 60A Cartridge Fuse
Frequently Purchased Together
Product Details
- Rejection time delay
- High-grade silica filler ensures fast arc quenching and high current limitation
- SmartSpot™ blown fuse indicator
- General purpose applications, lighting heating
- Provides branch circuit protection
- Non-renewable fuse that conform to UL
- Fiberglass body provides dimensional stability in harsh industrial settings
- Current limiting for low peak let-thru current
- Replaces: TRS, ECSR, FRSR, FLSR
- Non-inductive loads
Documents
Specifications
- AMP:
- 60
- Collection:
- Class RK5
- Height:
- 5-1/10 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Time Delay Fuse
- UL Listed:
- Yes
- Volts:
- 600VAC
- Width:
- 4-1/10 in