60A Fusible Pullout Disconnect

You last purchased this on
 
MARS

60A Fusible Pullout Disconnect

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

60A Fusible Pullout Disconnect

  • Fast #
  • Part #MAR80317
  • Item #1673934
  • Manufacturer Part #80317
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Rainproof, NEMA 3R enclosure
  • Easy-to-remove concentric knockouts and secure locking mechanism
  • Features a 10,000A short-circuit current rating maximum
  • UL & CUL rated
  • Single phase, 240V
  • Disconnection type: 60A fused pullout
  • Requires Certification

Documents


Specifications

AMP:
60
Depth:
2-18/25 in
Height:
8-47/50 in
NEMA:
NEMA 3R
Phase:
Single Phase
Product Type:
Disconnect
UL Listed:
Yes
Volts:
240V
Width:
5-11/20 in