60A Surface Panel Circuit Breaker
60A Surface Panel Circuit Breaker
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The trim fits both surface and flush mounting applications saving money and space
- Interiors offer removal in seconds
- I-T-E EQ® load centers with main lugs feature a combination trim boxed in one package
- 100% circuit breaker twistouts
- Main lugs and neutral on same plane, same drive
- Simple upper pan adjustment after trim is installed
- Exclusive split neutral
- One piece Albus bar construction
- Indoor and outdoor enclosures available
Documents
Specifications
- AMP:
- 60
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 120/240V