Motors & Armatures 75A 3-Pole Definite Purpose Contactor

MAR61481

Volts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact enclosed body design
  • Designed for the most demanding applications
  • Interchangeable mounting
  • Large arch window box lugs
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts

SPECIFICATIONS

AMP
75
CSA Certified
Yes
Type
3 Pole
UL Listed
Yes
Volts
120V
Width
4-2/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday