0 items

Motors & Armatures A Section V-Belt

MAR943

Length

27 in
Starting at $7.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No need to stock both the FHP and multiple belts when you use the MARS® dual brand v-belts
  • These belts are a combination of the classical multiple belt FHP belt, allowing the wholesaler and the contractor to consolidate inventory
  • These unimatch belts are the same size and type and will measure within the RMA matching limits

SPECIFICATIONS

Length
27 in
Thickness
0.31 in
Width
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday