0 items

Motors & Armatures Tri-Power® AX V-Belt

MAR7

Length

Starting at $10.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption
  • Gates Tri-Power® belts have a superior combination of flex and load carrying capacity resulting less stress and maintenance
  • Meets RMA oil and heat resistant standards
  • Meets RMA static conductivity requirements
  • Notches molded in to the belt making this belt suitable for all industrial applications, particularly where small or subminimal sheave diameters are required

SPECIFICATIONS

Collection
Tri-Power®
Length
32 in
Thickness
0.31 in
Type
Classical
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday