0 items

Motors & Armatures Tri-Power® AX V-Belt

MAR745

Length

52 in
Starting at $15.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Belt edge is machined for even sheave groove contact resulting in less slip and wear
  • Flex bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
  • Notches molded into the belt during manufacturing, make this belt well suited for drives with smaller diameter sheaves

SPECIFICATIONS

Collection
Tri-Power®
Length
52 in
Thickness
0.31 in
Type
Classical
Width
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday