Motors & Armatures Azure™ Digi-Motor® 1/2 hp ECM Power Blower Motor

MAR10860

Horsepower

1/5 - 1/2 hp

$260.23

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Azure® ECM D/D motor-PSC and X-13 replacement motor
  • Ball bearings
  • Direct drive
  • High efficiency 85%
  • Outboard replaceable surge protector
  • Variable speed with auto sizing learn mode

SPECIFICATIONS

AMP
3.8
Blower Type
4 Speed
Collection
Azure™ Digi-Motor®
Diameter
5-1/2 in
Frame Size
48
Horsepower
1/5 - 1/2 hp
Motor Enclosure
Open Air Over (OAO)
Origin
Domestic
Phase
Single Phase
RPM
1075
UL Listed
Yes
Volts
115/230V
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday