Motors & Armatures Azure™ Digi-Motor® 1/8 - 1/3 hp 1075 Condenser Motor

MAR10870

Horsepower

1/8 - 1/3 hp

$200.16

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Azure® Digi-Motor® ECM condenser fan motor-825 and 1075 RPM motor
  • CSA certified
  • High efficiency 85%
  • Outboard replaceable surge protector
  • Self-adjusting up to 1/2 hp
  • Shaft down only
  • Single speed

SPECIFICATIONS

AMP
3.6, 3.8
Blower Type
Direct Drive
Collection
Azure™ Digi-Motor®
Diameter
5-1/2 in
Frame Size
48
Horsepower
1/8 - 1/3 hp
Motor Enclosure
Totally Enclosed
Origin
Global
Phase
Single Phase
RPM
1075
UL Listed
Yes
Volts
208/230V
Width
6-7/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday