Motors & Armatures Blue Box™ 35/5 mfd 370V Oval Capacitor

MAR12072

MFD Rating

35/5 mfd

$15.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • CSA certified
  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • UL Listed

SPECIFICATIONS

CSA Certified
Yes
Collection
Blue Box™
Diameter
2-403/500 in
Height
3-3/4 in
MFD Rating
35/5 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
UL Listed
Yes
Volts
370V
Width
2-91/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday