Motors & Armatures Blue Wing Nuts

MAR250

Package Quantity

Starting at $12.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blue
  • Deep skirt prevents shorts and grounds
  • Flame retardant thermoplastic shell
  • Large throat provides easy wire entrance
  • Pack of 50
  • Positive grip design
  • Power: 600V

SPECIFICATIONS

Color Finish
Blue
Material
Plastic
Package Quantity
Pack of 50
UL Listed
Yes
Volts
600V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday