Motors & Armatures Cartridge Fuse

MAR8213

AMP

Starting at $12.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Current limiting for low peak let-thru current
  • Fiberglass body provides dimensional stability in harsh industrial settings
  • High-grade silica filler ensures fast arc quenching and high current limitation
  • Rejection time delay
  • SmartSpot™ blown fuse indicator

SPECIFICATIONS

AMP
15
Height
5-1/10 in
Length
1-4/5 in
UL Listed
No
Volts
600V
Width
4-1/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday