3-22/25 x 3-1/2 in. Clear Thermostat Guard
3-22/25 x 3-1/2 in. Clear Thermostat Guard
Frequently Purchased Together
Product Details
- These attractive units feature a rugged, light weight and compact design
- Clear plastic cover with dual base
- Ideal for protecting thermostats in schools, industrial plants, institutions, public facilities and other areas where unauthorized tampering could be a problem
- Supplied with a key
Documents
Specifications
- Application:
- Industrial, Public Facilities, Schools
- Color Finish Name:
- Clear
- Depth:
- 2-1/2 in
- Height:
- 3-22/25 in
- Length:
- 6 in
- Material:
- Plastic
- Width:
- 3-1/2 in