Motors & Armatures Cogged Raw Edge Classical V-Belt

MAR946

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • MARS® cogged V- belts are designed to keep costs and maintenance costs at a minimum

SPECIFICATIONS

Height
64 in
Length
64 in
Thickness
0.41 in
Type
Cogged Raw Edge Classical
Width
21/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday