Motors & Armatures Conduit and Cable Connector

MAR850

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete conduit/connector system is reusable
  • Liquid-Tight PVC Non-Metallic Fitting
  • Molded of type nylon 6, resists salt water, weak acids, gasoline, alcohol, oil, grease, and common solvents
  • Suitable for indoor/outdoor use

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Origin
Global
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday