0 items

Motors & Armatures Fuse Disconnect Switch

MAR833

AMP

Starting at $22.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to remove concentric knockouts
  • Power: 240V

SPECIFICATIONS

AMP
30
Material
Powder coated UV metal
UL Listed
Yes
Volts
240V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday