Motors & Armatures Hard Start Kit

MAR327

Volts

Starting at $12.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be easily clip or screw mounted
  • Combination PTC solid state device and start capacitor in a compact unit
  • Designed for use on permanent split capacitor single phase air conditioning, and heat pump systems
  • Individually packaged
  • Power: 277V
  • Provides quick 2 wire installation
  • Restart type: delay

SPECIFICATIONS

Horsepower
5 hp
Volts
277V
Width
3-1/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday