0 items

Motors & Armatures Hi-Power® Heavy Duty Classical V-Belt

MAR74

Length

Starting at $9.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • First choice for heavy-duty conventional V-belt drives
  • Gates Hi-Power® II belts are engineered for classical applications
  • Meets RMA oil and heat resistant standards
  • Meets RMA static conductivity requirements
  • Patented concave sidewalls distribute ear evenly providing proper belt support
  • Resists the effects of oil, heat, ozone, weather, and aging

SPECIFICATIONS

Collection
Hi-Power®
Length
35 in
Thickness
0.31 in
Type
Heavy Duty Classical
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday