18 in. Low Pressure Fan Control
18 in. Low Pressure Fan Control
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Models designed for us in R-410A applications
- Appropriate for a wide variety of HVAC/R, commercial and industrial applications
Documents
Specifications
- Length:
- 18 in
- Origin:
- Global
- Pressure - Maximum:
- 20 psi
- Product Type:
- Pressure Switch
- Volts:
- 240V
- Width:
- 9/10 in