Motors & Armatures Jard® 40A 3-Port Contactor with Lugs

MAR1743

Volts

Starting at $35.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for use on refrigeration, a/c and electric heating systems
  • Industry standard size and mounting
  • JARD® definite purpose contactors
  • Poles: 3
  • Straight through wiring
  • Terminals: box lug
  • Universal mounting base

SPECIFICATIONS

AMP
40
CSA Certified
Yes
Collection
Jard®
Depth
2-9/25 in
Height
3 in
UL Listed
Yes
Volts
120V
Width
3-37/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday