Motors & Armatures Jard® 45/10mfd Capacitor

MAR12872

MFD Rating

45/10 mfd

$14.67

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • CSA certified
  • JARD® offers economy/quality capacitor
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • UL Listed
  • Widest selection of ratings in the industry

SPECIFICATIONS

Collection
Jard®
Diameter
2 in
MFD Rating
45/10 mfd
Material
Aluminum
Origin
Global
Shape
Round
Temperature Range
-40 to 70 Deg C
UL Listed
Yes
Volts
370/440V
Width
2-1/5 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday