0 items

Motors & Armatures M2 Repair Btg-uwm Clear Metal Thermostat Guard

MAR70224

Color Finish

(Pricing is for Clear)

$29.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Ideal for protecting thermostats in schools, industrial plants, institutions, public facilities and other areas where unauthorized tampering could be a problem
  • Metal cover with ring base
  • Supplied with a key
  • These attractive units feature a rugged, light weight and compact design

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Height
6-3/4 in
Material
Metal
Width
4-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday