0 items

Motors & Armatures Round Start Capacitor

MAR110

MFD Rating

Starting at $9.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • New and improved terminal construction capable of with standing increased heat
  • Smallest dimensions for general replacements
  • The largest assortment of replacements in the industry

SPECIFICATIONS

Height
4-19/50 in
Length
4-19/50 in
MFD Rating
324 mfd
Shape
Round
Temperature Range
-40 to 65 Deg C
UL Listed
No
Volts
330V
Width
2-3/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday