Motors & Armatures

Truflex® 170 in. FHP V-Belt

Part #MAR74103  |  Manufacturer Part #74103

Length:

170 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gates Truflex® v-belts offer improved performance on light duty, fractional horsepower v-belt drives
  • Unique patented construction provides smooth, quiet operation with less vibration
  • Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption
  • Longer life, providing extended protection to the belt core from oil, dirt and heat
  • Meets RMA static conductivity requirements
  • Meets RMA oil and heat resistant standards

Documents

Specifications

Collection: Truflex®

Color: Black

Height: 17 in

Length: 170 in

Thickness: 0.22 in

Width: 3/8 in