Mountain Plumbing Products
1-1/2 in. Plastic P-Trap in Brushed Nickel
Part #MMT304XBRN | Item #2489386 | Manufacturer Part #MT304X/BRN
Product Details
- Traditional-style design meets requirements of the Commonwealth of Massachusetts plumbing codes
- Trap includes: cover tube for 1 1/2" PVC pipe, and flange, PVC and ABS adaptors
- Can be used for exposed installations
- One-year warranty on all working parts
Documents
Specifications
Cleanout: Yes
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Gauge: 17
Material Type: PVC
Trap Material: Plastic
Trap Material Type: PVC
Trap Size: 1-1/2 in