Mountain Plumbing Products
1-1/2 in. Plastic P-Trap in Polished Nickel
Part #MMT304XPN | Item #2489390 | Manufacturer Part #MT304X/PN
Product Details
Specifications
Cleanout: Yes
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Gauge: 17
Material Type: PVC
Trap Material: Plastic
Trap Material Type: PVC
Trap Size: 1-1/2 in