1-13/16 in. Air Switch in Brushed Nickel

Part #MMT951BRN  |  Item #1846355  |  Manufacturer Part #MT951/BRN

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Air switch provides safe, convenient disposer activation
  • For use with ALL Continuous Feed Waste Disposers with attached Power Cords
  • Round style push button with 1 3/8" mounting hole
  • No Tools Required for Installation
  • Indoor use only
  • One-year warranty on all working parts

Documents

Specifications

AMP: 15

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-13/16 in

Diameter: 1-13/16 in

UL Listed: Yes

Volts: 120V

Width: 1-13/16 in