Mountain Plumbing Products
1-13/16 in. Air Switch in Polished Nickel
Part #MMT951PN | Item #1862021 | Manufacturer Part #MT951/PN
Product Details
- Shown in Polished Chrome
- Air switch provides safe, convenient disposer activation
- For use with ALL Continuous Feed Waste Disposers with attached Power Cords
- Round style push button with 1 3/8" mounting hole
- No Tools Required for Installation
- One-year warranty on all working parts
Documents
Specifications
AMP: 15
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 1-13/16 in
Diameter: 1-13/16 in
UL Listed: Yes
Volts: 120V
Width: 1-13/16 in