1-13/16 in. Air Switch in Venetian® Bronze
1-13/16 in. Air Switch in Venetian® Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with ALL Continuous Feed Waste Disposers with attached Power Cords
- Round style push button with 1 3/8" mounting hole
- Air switch provides safe, convenient disposer activation
- One-year warranty on all working parts
- Indoor use only
- No Tools Required for Installation
Documents
Specifications
- AMP:
- 15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-13/16 in
- Diameter:
- 1-13/16 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-13/16 in