0 items

Mountain Plumbing Products Little Gourmet® 1-Hole Deckmount Point-of-Use Drinking Faucet with Single Lever Handle and Teardrop Base

MMT600NL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AG600S air gap may be required
  • Features a 1/4-turn ceramic cartridge for cold water only
  • One-year warranty on all working parts
  • Point-of-use cold water dispenser for water filtration, bar or food prep applications
  • Suitable for reverse-osmosis filtration

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Little Gourmet®
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
10-3/4 in
Spout Reach
3-3/8 in
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday