0 items

Mountain Plumbing Products Gourmet® 1-Hole Hot Water Dispenser with Single Lever Handle and 7-1/8 in. Spout Height

MMT540DIYNL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Gourmet®
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-1/8 in
Spout Reach
4-1/8 in
Spout Swivel
190°
Trim Only
No
WaterSense Labeled
No
Watts
1300

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday